

€533.80/ pieceexcl. VAT
€645.90incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPIRAX SARCO |
Series | MST21-SUB |
Type | 8980 |
Construction type | Straight |
Nominal inner diameter | 1/4" (8) |
Connection | Internal thread (BSPP) |
Pressure rating | PN25 |
Maximum pressure difference | 21 bar |
Subcooling | 22 °C |
Housing material | Stainless steel |
Material quality | 1.4305 |
Material insert | Stainless steel |
Face to Face length | 50.5 mm |