




€827.20/ pieceexcl. VAT
€1,000.91incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPIRAX SARCO |
Series | BPC32 |
Type | 2984 |
Construction type | Straight |
Nominal inner diameter | DN15 |
Connection | Flange |
Pressure rating | PN40 |
Maximum pressure difference | 32 bar |
Subcooling | 12 °C |
Housing material | Steel |
Material quality | 1.0460 |
Material insert | Stainless steel |
Face to Face length | 150 mm |