

€614.90/ pieceexcl. VAT
€744.03incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPIRAX SARCO |
Series | BPC32 |
Type | 2982 |
Construction type | Straight |
Nominal inner diameter | 1" (25) |
Connection | Internal thread (BSPP) |
Pressure rating | PN40 |
Maximum pressure difference | 32 bar |
Subcooling | 12 °C |
Housing material | Steel |
Material quality | 1.0460 |
Material insert | Stainless steel |
Face to Face length | 95 mm |