




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPIRAX SARCO |
Series | BPT13SX |
Type | 1183 |
Construction type | Straight |
Nominal inner diameter | 1/2" (15) |
Connection | Internal thread (BSPP) |
Pressure rating | PN16 |
Maximum pressure difference | 13 bar |
Subcooling | 12 °C |
Housing material | Brass |
Material quality | CuZn39Pb2 (CW612N) |
Material insert | Stainless steel |
Face to Face length | 76 mm |