




€1,128.50/ pieceexcl. VAT
€1,365.49incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPIRAX SARCO |
Series | TD32F |
Type | 1062 |
Construction type | Straight |
Connection | Flange |
Nominal inner diameter | DN25 |
Pressure rating | PN40 |
Maximum pressure difference | 32 bar |
Capacity type | H |
With automatic de-aerator | No |
With built-in filter | Yes |
Housing material | Stainless steel |
Material quality | 1.4021 |