




€541.60/ pieceexcl. VAT
€655.34incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPIRAX SARCO |
Series | TD42 |
Type | 1054 |
Construction type | Straight |
Connection | Internal thread (BSPP) |
Nominal inner diameter | 1/2" (15) |
Pressure rating | PN63 |
Maximum pressure difference | 42 bar |
Capacity type | H |
With automatic de-aerator | No |
With built-in filter | Yes |
Housing material | Stainless steel |
Material quality | 1.4021 |