




€773.10/ pieceexcl. VAT
€935.45incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPIRAX SARCO |
Series | TD52 |
Type | 1044 |
Construction type | Straight |
Connection | Internal thread (BSPT) |
Nominal inner diameter | 3/4" (20) |
Pressure rating | PN63 |
Maximum pressure difference | 42 bar |
Capacity type | SC |
With automatic de-aerator | No |
With built-in filter | No |
Housing material | Stainless steel |
Material quality | 1.4021 |