




€3,779.44/ pieceexcl. VAT
€4,573.12incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPIRAX SARCO |
Series | DP27 |
Type | 5900 |
Model | Indirect-acting |
Connection | Flange |
Nominal inner diameter | DN15 |
Capacity type | Standard |
Kvs value | 2.8 m³/h |
Pressure rating | PN25 |
Reduced pressure range | from 0.2 to 17 bar |
Maximum inlet pressure | 17 bar |
Medium temperature | from -10 to 232 °C |
Housing material | Ductile cast iron |
Material quality | EN-JS1049 |
Material disc | 1.4057 |
Seat material | 1.4057 |
Membrane material | Phosphor bronze |
Spring material | Spring steel |
Material spring bonnet | Ductile cast iron |
Filter element material | Brass |
With couplers | No |
With pressure gauge | No |
Backflow preventer | No |