




€956.90/ pieceexcl. VAT
€1,157.85incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPIRAX SARCO |
Series | SIB30 |
Type | 8961 |
Housing material | Stainless steel |
Material quality | ASTM A351 CF8 |
Nominal inner diameter | 3/4" (20) |
Connection | Internal thread (BSPP) |
Pressure rating | PN40 |
Maximum pressure difference | 12 bar |
Material inner parts | Stainless steel |
With built-in filter | No |