




€916.50/ pieceexcl. VAT
€1,108.96incl. VAT
Estimated delivery date - 07/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPIRAX SARCO |
Series | SIB30 |
Type | 8961 |
Housing material | Stainless steel |
Material quality | ASTM A351 CF8 |
Nominal inner diameter | 1/2" (15) |
Connection | Internal thread (BSPP) |
Pressure rating | PN40 |
Maximum pressure difference | 12 bar |
Material inner parts | Stainless steel |
With built-in filter | No |