




€1,462.60/ pieceexcl. VAT
€1,769.75incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPIRAX SARCO |
Series | HM12/10 |
Type | 1126 |
Housing material | Cast iron |
Material quality | EN-JL1030 |
Nominal inner diameter | 1" (25) |
Connection | Internal thread (BSPP) |
Pressure rating | PN16 |
Maximum pressure difference | 8.5 bar |
Material inner parts | Stainless steel |
With built-in filter | Yes |