

€386.50/ pieceexcl. VAT
€467.67incl. VAT
Estimated delivery date - 22/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPIRAX SARCO |
Series | SA123 Pocket |
Type | 9003X |
Model | Immersion tube |
Connection | External thread (BSPP) |
Connection size | 1" (25) |
Process connection material | Stainless steel |
Pocket tube material | Stainless steel |
Diameter pocket tube | 28 mm |
Insert length | 276 mm |