

756,00 €/ pieceexcl. VAT
914,76 €incl. VAT
Estimated delivery date - 08.10.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPIRAX SARCO |
Series | SA121 Pocket |
Type | 9002X |
Model | Immersion tube |
Connection | External thread (BSPP) |
Connection size | 1" (25) |
Process connection material | Stainless steel |
Pocket tube material | Stainless steel |
Diameter pocket tube | 28 mm |
Insert length | 333 mm |