




€2,087.40/ pieceexcl. VAT
€2,525.75incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPIRAX SARCO |
Series | SA128 |
Type | 9004 |
Model | Immersion thermostat |
Process connection material | Brass |
Adjustment range | from 40 to 170 °C |
Maximum medium temperature (continuous) | 190 °C |
Sensor material | Brass |
Sensor insert diameter | 25 mm |
Sensor insert length | 242 mm |
Length of capillary | 2 m |
With pocket tube | No |