




€2,351.60/ pieceexcl. VAT
€2,845.44incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPIRAX SARCO |
Series | FTS14-14 |
Type | 8933 |
Series | FTS14-14 |
Connection | Internal thread |
Connection size | 1/2" BSPP(G) |
Nominal inner diameter | DN15 |
Pressure rating | PN25 |
Capacity type | SC |
Maximum pressure difference | 14 bar |
Housing material | Stainless steel |
Material quality body | 1.4408 |
Suitable for compressed air | No |
Maximum medium temperature (continuous) | 300 °C |
With automatic de-aerator | Yes |
With built-in filter | No |
Mounting direction | Horizontal |