




€2,129.10/ pieceexcl. VAT
€2,576.21incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPIRAX SARCO |
Series | FT44-21 |
Type | 5934 |
Series | FT44-21 |
Connection | Flange |
Connection size | DN15 |
Pressure rating | PN40 |
Capacity type | SC |
Maximum pressure difference | 21 bar |
Maximum operating pressure | 32 bar |
Housing material | Steel |
Material quality body | 1.0619+N |
Suitable for compressed air | No |
Maximum medium temperature (continuous) | 300 °C |
Maximum operating temperature | 300 °C |
With automatic de-aerator | Yes |
With built-in filter | No |
Mounting direction | Horizontal |
DN | DN15 |
Weight | 10.8 kg/s |
€776.00/ pieceexcl. VAT
€938.96incl. VAT
15 In stock - Estimated delivery date 10/11/2026