




€6,619.90/ pieceexcl. VAT
€8,010.08incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPIRAX SARCO |
Series | FT44-10 |
Type | 5932 |
Series | FT44-10 |
Connection | Flange |
Connection size | DN50 |
Pressure rating | PN40 |
Capacity type | SC |
Maximum pressure difference | 10 bar |
Maximum operating pressure | 32 bar |
Housing material | Steel |
Material quality body | 1.0619+N |
Suitable for compressed air | No |
Maximum medium temperature (continuous) | 300 °C |
Maximum operating temperature | 300 °C |
With automatic de-aerator | Yes |
With built-in filter | No |
Mounting direction | Horizontal |
DN | DN50 |
Weight | 43 kg/s |
€3,550.00/ pieceexcl. VAT
€4,295.50incl. VAT
1 In stock - Estimated delivery date 10/11/2026