




€616.80/ pieceexcl. VAT
€746.33incl. VAT
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPIRAX SARCO |
Series | CA14 |
Type | 494 |
Series | CA14 |
Connection | Internal thread |
Connection size | 3/4" BSPP(G) |
Nominal inner diameter | DN20 |
Pressure rating | PN16 |
Capacity type | SC |
Maximum pressure difference | 14 bar |
Housing material | Ductile cast iron |
Material quality body | EN-JS1030 |
Suitable for compressed air | Yes |
Maximum medium temperature (continuous) | 200 °C |
With automatic de-aerator | No |
With built-in filter | No |
Mounting direction | Horizontal |