




€1,704.00/ pieceexcl. VAT
€2,061.84incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPIRAX SARCO |
Series | FT43-14 |
Type | 2933 |
Series | FT43-14 |
Connection | Flange |
Connection size | DN25 |
Pressure rating | PN16 |
Capacity type | SC |
Maximum pressure difference | 14 bar |
Housing material | Cast iron |
Material quality body | EN-JL1040 |
Suitable for compressed air | No |
Maximum medium temperature (continuous) | 220 °C |
With automatic de-aerator | Yes |
With built-in filter | No |
Mounting direction | Horizontal |
€759.00/ pieceexcl. VAT
€918.39incl. VAT
Estimated delivery date - 03/12/2026