




€3,252.20/ pieceexcl. VAT
€3,935.16incl. VAT
3 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPIRAX SARCO |
Series | FT43-10 |
Type | 2932 |
Series | FT43-10 |
Connection | Flange |
Connection size | DN40 |
Pressure rating | PN16 |
Capacity type | SC |
Maximum pressure difference | 10 bar |
Housing material | Cast iron |
Material quality body | EN-JL1040 |
Suitable for compressed air | No |
Maximum medium temperature (continuous) | 220 °C |
With automatic de-aerator | Yes |
With built-in filter | No |
Mounting direction | Horizontal |