




€1,128.70/ pieceexcl. VAT
€1,365.73incl. VAT
2 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPIRAX SARCO |
Series | FT14-10 |
Type | 1832 |
Series | FT14-10 |
Connection | Flange |
Connection size | DN25 |
Pressure rating | PN16 |
Capacity type | SC |
Maximum pressure difference | 10 bar |
Housing material | Ductile cast iron |
Material quality body | EN-JS1030 |
Suitable for compressed air | No |
Maximum medium temperature (continuous) | 250 °C |
With automatic de-aerator | Yes |
With built-in filter | No |
Mounting direction | Horizontal |
€464.00/ pieceexcl. VAT
€561.44incl. VAT
8 In stock - Estimated delivery date 10/11/2026