




€979.70/ pieceexcl. VAT
€1,185.44incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPIRAX SARCO |
Series | FT14-10 |
Type | 1832 |
Series | FT14-10 |
Connection | Flange |
Connection size | DN20 |
Pressure rating | PN16 |
Capacity type | SC |
Maximum pressure difference | 10 bar |
Housing material | Ductile cast iron |
Material quality body | EN-JS1030 |
Suitable for compressed air | No |
Maximum medium temperature (continuous) | 250 °C |
With automatic de-aerator | Yes |
With built-in filter | No |
Mounting direction | Horizontal |
€406.50/ pieceexcl. VAT
€491.87incl. VAT
10 In stock - Estimated delivery date 10/11/2026