




€922.70/ pieceexcl. VAT
€1,116.47incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPIRAX SARCO |
Series | FT14-14 |
Type | 1033 |
Series | FT14-14 |
Connection | Internal thread |
Connection size | 1" BSPP(G) |
Nominal inner diameter | DN25 |
Pressure rating | PN16 |
Capacity type | SC |
Maximum pressure difference | 14 bar |
Housing material | Ductile cast iron |
Material quality body | EN-JS1030 |
Suitable for compressed air | No |
Maximum medium temperature (continuous) | 250 °C |
With automatic de-aerator | Yes |
With built-in filter | No |
Mounting direction | Horizontal |
€404.50/ pieceexcl. VAT
€489.45incl. VAT
4 In stock - Estimated delivery date 10/11/2026