




€7,057.40/ pieceexcl. VAT
€8,539.45incl. VAT
1 In stock - Estimated delivery date 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPIRAX SARCO |
Series | APT14 |
Type | 1083 |
Model | Pumping steam trap |
Housing material | Ductile cast iron |
Material quality | EN-JS1025 |
Connection inlet side | Flange |
Nominal inner diameter inlet side | DN40 |
Connection outlet side | Flange |
Nominal inner diameter outlet side | DN25 |
Max. operating pressure | 13.8 bar |
Pressure rating | PN16 |
Medium temperature | from -10 to 198 °C |
Mechanical | Yes |