




€831.40/ pieceexcl. VAT
€1,005.99incl. VAT
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPIRAX SARCO |
Type | 490 |
Model | Air vent |
Housing material | Ductile cast iron |
Connection | Internal thread (BSPP) |
Nominal inner diameter | 3/4" (20) |
Pressure rating flange | PN16 |
Sealing | FPM |
Float material | Stainless steel |
Material disc | EPDM |
Material bonnet | Ductile cast iron |
Valve in inlet | Yes |
Maximum pressure at 20 °C | 14 bar |
Maximum medium temperature (continuous) | 127 °C |