




€972.50/ pieceexcl. VAT
€1,176.72incl. VAT
3 In stock - Estimated delivery date 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPIRAX SARCO |
Type | 8989 |
Model | Air vent |
Norm | DIN |
Housing material | Stainless steel 304L |
Material quality | 1.4306 |
Connection | Internal thread (BSPP) |
Nominal inner diameter | 3/4" (20) |
Float material | Stainless steel 316L (1.4404) |
Material disc | Stainless steel |
Material bonnet | Stainless steel 304L (1.4306) |
Seat material | Stainless steel 316 (1.4401) |
Valve in inlet | No |
Maximum pressure at 20 °C | 30 bar |
Maximum medium temperature (continuous) | 427 °C |