




€611.90/ pieceexcl. VAT
€740.40incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPIRAX SARCO |
Type | 8986 |
Model | Air vent |
Housing material | Stainless steel |
Material quality | 1.4410 |
Connection | Internal thread (BSPP) |
Nominal inner diameter | 1/2" (15) |
Pressure rating flange | PN10 |
Sealing | EPDM |
Float material | Plastic |
Material disc | EPDM |
Material bonnet | Stainless steel (1.4410) |
Maximum pressure at 20 °C | 8 bar |
Maximum medium temperature (continuous) | 110 °C |