

€1,246.80/ pieceexcl. VAT
€1,508.63incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPIRAX SARCO |
Series | VHT |
Model | Aerator and de-aerator |
Housing material | Stainless steel |
Connection | Flange |
Nominal inner diameter | 4" (100) |
Pressure rating flange | Class 150 |