

€942.40/ pieceexcl. VAT
€1,140.30incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPIRAX SARCO |
Series | VHT |
Model | Aerator and de-aerator |
Housing material | Stainless steel |
Connection | Internal thread (BSPP) |
Nominal inner diameter | 2" (50) |
Float material | - |