




€646.60/ pieceexcl. VAT
€782.39incl. VAT
5 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPIRAX SARCO |
Type | 489 |
Model | Aerator and de-aerator |
Housing material | Ductile cast iron |
Connection | Internal thread (BSPT) |
Nominal inner diameter | 1/2" (15) |
Pressure rating flange | PN16 |
Sealing | EPDM |
Float material | Stainless steel |
Material disc | EPDM |
Material bonnet | Ductile cast iron |
Actuator material | Stainless steel |
Seat material | Stainless steel |
Maximum pressure at 20 °C | 14 bar |
Maximum medium temperature (continuous) | 127 °C |