

€0.32/ pieceexcl. VAT
€0.39incl. VAT
Sold per: 200Min. order: 200
4600 In stock - Estimated delivery date 27/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPAX |
Material | Stainless steel |
Material quality | Stainless steel A2 |
Surface protection | Untreated |
Head form | Countersunk head |
Screwing system | Torx |
Diameter | 4 mm |
Length | 30 mm |
Type | Chipboard screw |