SOUDAL

SOUDAL Soudafoam click&fix 750ml

  • ERIKS:23876797
  • Manufacturer:5411183126541
Image 1
Soudafoam Gun Click&Fix is a one-component, selfexpanding, ready to use polyurethane foam. It has been fitted with the unique patented Click&Fix
adaptor system for maximum comfort in use. It contains CFC-free propellants, which are completely harmless to the ozone layer.

Characteristics
- Excellent adhesion on most substrates (except Teflon, PE and PP)
- High thermal and acoustical insulation
- Very good filling capacities
- Excellent mounting capacities
- Excellent stability (no shrink or postexpansion)
- Very easy for use due the unique Click&Fix adaptor system.
- Very precise application
Save to list

€7.32/ pieceexcl. VAT

€8.86incl. VAT

37 In stock - Estimated delivery date 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SOUDAL
Series
Soudafoam Click&fix
Application
Sealing
Volume
750 ml