SOUDAL

SOUDAL Silirub Ma Portland natuursteen 310ml

  • ERIKS:23876759
  • Manufacturer:5411183028517
Image 1
Silirub MA is a high-quality neutral, elastical onecomponent joint sealant based on silicones.

Characteristics- Very easy application
- Permanent colour, UV-resistant
- Stays elastic after curing
- Very good adhesion on many materials
- Does not cause staining on porous surfaces such as marble, granite, blue stone, e.a.
- Suitable for sanitary applications
Save to list

€7.34/ pieceexcl. VAT

€8.88incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SOUDAL
Series
Silirub MA
Volume
310 ml
Colour
Natural stone
Type of delivery
Cartridge