SOUDAL

SOUDAL Silirub MA 310ml transparent

  • ERIKS:23876735
  • Manufacturer:5411183010819
Image 1
Natural stone silicon Silirub MA

•    Product description
High-quality, neutral, single-component joint sealant for marble and natural stone.
•     Application areas
For sealing and bonding marble, granite and other porous natural stones (e.g. marble fascias, washrooms where marble has been used).
Top-seals wooden frames in glazing.
•    Technical characteristics
Colour-fast and UV-resistant, very good to process, after hardening is durable and elastic.
Curing time: 2 mm/24 hrs. (at 20 °C and 65 % humidity.).
Skin forming: after ca. 7 minutes.
Hydraulic-oil resistant.
Processing temperature: +5 °C to +35 °C
Temperature resistance –60°C to +180°C.

Save to list

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SOUDAL
Series
Silirub MA
Volume
310 ml
Colour
Transparent
Type of delivery
Cartridge