SOUDAL

SOUDAL Silirub ht-n zwart 310ml

  • ERIKS:23876763
  • Manufacturer:5411183036031
Image 1
Silirub HT°-N is a neutral cure, elastic, single component engineering sealant based on silicone which withstands very high temperatures.

Characteristics
- Permanently elastic after full cure
- Neutral cure, high modulus
- High bond strength
- Withstands temperatures of up to 280°C
Save to list

€10.89/ pieceexcl. VAT

€13.18incl. VAT

Sold per: 15Min. order: 15

90 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SOUDAL
Series
HAT-N
Volume
310 ml
Colour
Black
Type of delivery
Cartridge