SOUDAL

SOUDAL Silirub AQ Transparant 310ml

  • ERIKS:23876657
  • Manufacturer:5411183407046
Image 1
Silirub AQ is a high-quality, elastical onecomponent joint sealant/adhesive based on silicones for the construction of aquaria and terraria.

Characteristics
- Very easy application
- Permanent colour, UV-resistant
- Stays elastic after curing
- Very good adhesion on glass
- Completely neutral after curing
Save to list

€11.20/ pieceexcl. VAT

€13.55incl. VAT

Sold per: 15Min. order: 15

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SOUDAL
Series
Silirub AQ
Volume
310 ml
Colour
Transparent
Type of delivery
Cartridge