SOUDAL

SOUDAL Silirub ac transparant 310ml

  • ERIKS:23876626
  • Manufacturer:5411183407251
Image 1
Silirub AC is a high-quality, elastical onecomponent joint sealant based on silicones.

Characteristics
- Very easy application
- Permanent colour, UV-resistant
- Stays elastic after curing
- Very good adhesion on many materials
- Typical acetic smell
Save to list

€5.07/ pieceexcl. VAT

€6.13incl. VAT

76 In stock - Estimated delivery date 06/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SOUDAL
Series
Silirub AC
Volume
310 ml
Colour
Transparent
Type of delivery
Cartridge