SOUDAL

SOUDAL Silirub 2S wit 300ml

  • ERIKS:23876643
  • Manufacturer:5411183005174
Image 1
Silirub 2/S is a high-quality neutral, elastic onecomponent joint sealant based on silicones.

Characteristics
- Very easy application
- Permanent colour, UV-resistant
- Stays elastic after curing
- Very good adhesion on many materials
- Low modulus
Save to list

€5.73/ pieceexcl. VAT

€6.93incl. VAT

160 In stock - Estimated delivery date 05/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SOUDAL
Series
Silirub 2S
Volume
300 ml
Colour
White
Type of delivery
Cartridge