SOUDAL

SOUDAL Silirub 2 donkerbruin 310ml

  • ERIKS:23876642
  • Manufacturer:5411183010437
Image 1
Silirub 2 is a high-quality neutral, elastic onecomponent joint sealant based on silicones.

Characteristics
- Very easy application
- Permanent colour, UV-resistant
- Stays elastic after curing
- Available in a wide range of colours
- Very good adhesion on many materials
- Low modulus
- Excellent acoustic properties (noise reduction)
Save to list

€5.52/ pieceexcl. VAT

€6.68incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SOUDAL
Series
Silirub 2
Volume
310 ml
Colour
Dark brown
Type of delivery
Cartridge