SOUDAL

SOUDAL Fix ALL® Crystal sealant-adhesive 100% transparent 290ml

  • ERIKS:23876780
  • Manufacturer:5411183042575
Image 1
Fix All Crystal is a crystal clear, neutral, elastic, single component sealant/adhesive based on SMX® Hybrid Polymer technology.

Characteristics
- Completely transparant
- Outstanding bond strength on nearly all surfaces
- High performance mechanical properties
- Very easy to tool and finish
- Good extrudability even at low temperatures
- Ecological advantages – free of isocyanates, solvents, halogens and acids
- Minimal health and safety considerations
- Can be painted with water based paints and a number of other systems (preliminary test required)
- Permanently elastic after full cure
Save to list

€11.96/ pieceexcl. VAT

€14.47incl. VAT

116 In stock - Estimated delivery date 26/10/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SOUDAL
Series
Fix ALL® Crystal
Volume
290 ml
Colour
Transparent