SOUDAL

SOUDAL Click&clean 500ml

  • ERIKS:23876791
  • Manufacturer:5411183052147
Image 1
Click & Clean is ready to use cleaning aerosol can for use on Soudafoam Gun and Soudafoam 1K. It has been fitted with the unique patented Click&Fix adapter system for maximum comfort in use.

Characteristics

- Used in conjunction with Soudafoam Gun and the foam applicator as cleaning fluid
- Contains solvents
- Can be used with normal foams cans due to the attachable nozzle
- Only 90° turn needed to insert the can into the gun adapter
- Clicks into perfect fit in the gun adapter
- Saves time when inserting and removing can
Save to list

5,94 €/ pieceexcl. VAT

7,19 €incl. VAT

11 In stock - Estimated delivery date 22.09.2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
SOUDAL
Series
Click&clean
Packaging
Spray can
Volume
0.5 l