

€784.50/ pieceexcl. VAT
€949.25incl. VAT
Estimated delivery date - 08/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €784.50 | - |
5+ | €706.05 | 10.00% |
10+ | €627.60 | 20.00% |
20+ | €588.38 | 25.00% |
50+ | €549.15 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Type | VHC |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | VHC |
Maximum operating pressure | 103 bar |
Hose fitting type | Female fix thread |
Connection termination | NPT |
Connection termination size | 2" |
Hose fitting type 2 | Snap-Tite H series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 2" |
Seal material 2 | FPM |
Type of component | Quick Coupling |