

€415.00/ pieceexcl. VAT
€502.15incl. VAT
Estimated delivery date - 11/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €415.00 | - |
5+ | €373.50 | 10.00% |
10+ | €332.00 | 20.00% |
20+ | €311.25 | 25.00% |
50+ | €290.50 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Type | VHC |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | VHC |
Maximum operating pressure | 103 bar |
Hose fitting type | Female fix thread |
Connection termination | NPT |
Connection termination size | 1.1/2" |
Hose fitting type 2 | Snap-Tite H series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 1.1/2" |
Seal material 2 | FPM |
Type of component | Quick Coupling |