

€515.50/ pieceexcl. VAT
€623.76incl. VAT
Estimated delivery date - 09/02/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €515.50 | - |
5+ | €463.95 | 10.00% |
10+ | €412.40 | 20.00% |
20+ | €386.63 | 25.00% |
50+ | €360.85 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Type | BVHC |
Material | Brass |
Code | BVHC |
Maximum operating pressure | 24 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1.1/2" |
Hose fitting type 2 | Snap-Tite H series |
Connection termination 2 | Female with valve |
Connection termination size 2 | 1.1/2" |
Seal material 2 | FPM |
Type of component | Quick Coupling |