

€15.83/ pieceexcl. VAT
€19.15incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 19/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €21.10 | - |
5+ | €18.99 | 10.00% |
10+ | €16.88 | 20.00% |
20+ | €15.83 | 25.00% |
50+ | €14.77 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Type | SPHN |
Material | AISI 316 |
Code | SPHN |
Maximum operating pressure | 689 bar |
Hose fitting type | Female fix thread |
Connection termination | NPT |
Connection termination size | 1/4" |
Hose fitting type 2 | Snap-Tite H series |
Connection termination 2 | Male without valve |
Connection termination size 2 | 1/4" |
Type of component | Quick Coupling |