

€254.50/ pieceexcl. VAT
€307.95incl. VAT
Estimated delivery date - 08/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €254.50 | - |
5+ | €229.05 | 10.00% |
10+ | €203.60 | 20.00% |
20+ | €190.88 | 25.00% |
50+ | €178.15 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Type | SPHN |
Material | AISI 316 |
Code | SPHN |
Maximum operating pressure | 207 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1.1/4" |
Hose fitting type 2 | Snap-Tite H series |
Connection termination 2 | Male without valve |
Connection termination size 2 | 1.1/4" |
Type of component | Quick Coupling |