
€7.91/ pieceexcl. VAT
€9.57incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 23/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.30 | - |
5+ | €10.17 | 10.00% |
10+ | €9.04 | 20.00% |
20+ | €8.48 | 25.00% |
50+ | €7.91 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Type | 72 |
Material | PVC |
Code | PDP |
Hose fitting type 2 | Snap-Tite H series |
Connection termination 2 | Dust plug |
Connection termination size 2 | 1/4" |
Type of component | Cap/plug |