

€56.20/ pieceexcl. VAT
€68.00incl. VAT
Estimated delivery date - 14/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €56.20 | - |
5+ | €50.58 | 10.00% |
10+ | €44.96 | 20.00% |
20+ | €42.15 | 25.00% |
50+ | €39.34 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Type | VHN |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | VHN |
Maximum operating pressure | 276 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1/2" |
Hose fitting type 2 | Snap-Tite H series |
Connection termination 2 | Male with valve |
Connection termination size 2 | 1/2" |
Seal material 2 | EPDM |
Type of component | Quick Coupling |