

€289.50/ pieceexcl. VAT
€350.30incl. VAT
Estimated delivery date - 07/01/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €289.50 | - |
5+ | €260.55 | 10.00% |
10+ | €231.60 | 20.00% |
20+ | €217.13 | 25.00% |
50+ | €202.65 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Type | VHN |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | VHN |
Maximum operating pressure | 103 bar |
Hose fitting type | Female fix thread |
Connection termination | NPT |
Connection termination size | 1.1/2" |
Hose fitting type 2 | Snap-Tite H series |
Connection termination 2 | Male with valve |
Connection termination size 2 | 1.1/2" |
Seal material 2 | NBR |
Type of component | Quick Coupling |