

€379.00/ pieceexcl. VAT
€458.59incl. VAT
Estimated delivery date - 03/12/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €379.00 | - |
5+ | €341.10 | 10.00% |
10+ | €303.20 | 20.00% |
20+ | €284.25 | 25.00% |
50+ | €265.30 | 30.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SNAP-TITE |
Type | 75N |
Material | Steel |
Surface protection | Cr6-free zinc plated |
Code | 75 |
Maximum operating pressure | 345 bar |
Hose fitting type | Female fix thread |
Connection termination | BSPP |
Connection termination size | 1.1/2" |
Hose fitting type 2 | Snap-Tite 75 series |
Connection termination 2 | Male with valve |
Connection termination size 2 | 1.1/2" |
Seal material 2 | NBR |
Type of component | Quick Coupling |